Shop D&D
See all product information
Timing Belt, MXLE, 0.25in x 5.6in PL, 70T
Mfr # 56MXL025E
Zoro # G316190638
product price:Â $0.68
/ea
Sold in multiples of 12 for $8.16
Key Features
Top Width
1/4 in
Belt Material
Chloroprene Polymer
Outside Length
5-3/5 in
Tooth Location
One Side
Belt Trade Size
MXL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
56MXL025E
Zoro #
G316190638
UPC #
199453084924
Country of Origin
China
Dimensions
Top Width
1/4 in
Outside Length
5-3/5 in
Belt Trade Size
MXL
Pitch Length
5.6 in
Details
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Number of Teeth
70
Belt Coating
Nylon
Belt Series
Dura-Premium Torque Elite
Industry Number
56MXL025E
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Pitch
0.08 in
Tooth Shape
Trapezoidal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.