Shop D&D

Timing Belt, MXLE, 0.25in x 60.8in PL, 760T

  • Mfr # 608MXL025E

  • Zoro # G916185072


product price:  $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Belt Trade Size
MXL
Industry Number
608MXL025E
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
608MXL025E
Zoro #
G916185072
UPC #
199453085396
Country of Origin
China

Dimensions

Belt Trade Size
MXL
Top Width
0.25 in
Pitch Length
60.80 in
Outside Length
60-4/5 in

Details

Item
Timing Belt
Industry Number
608MXL025E
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.08 in
Number of Teeth
760
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.