Shop D&D

Timing Belt, P14ME, 20mm x 3500mm PL, 250T

  • Mfr # 3500-P14M-20E

  • Zoro # G716189003


product price:  $96.85
/ea

Key Features

Top Width
20mm
Belt Material
Chloroprene Polymer
Outside Length
137-4/5 in
Belt Coating
Nylon
Pitch Length
3500 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3500-P14M-20E
Zoro #
G716189003
UPC #
199453056587
Country of Origin
China

Dimensions

Top Width
20mm
Outside Length
137-4/5 in
Pitch Length
3500 mm
Belt Trade Size
P14M

Details

Belt Material
Chloroprene Polymer
Item
Timing Belt
Belt Coating
Nylon
Industry Number
3500-P14M-20E
Pitch
14 mm
Belt Series
Dura-Precision Torque Elite
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Number of Teeth
250
Reinforcing Cord Material
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.