Shop D&D
See all product information
Create Account
Timing Belt, P5ME, 25mm x 670mm PL, 134T
Mfr # 670-P5M-25E
Zoro # G616185198
product price:Â $17.75
/eaKey Features
Belt Trade Size
P5M
Industry Number
670-P5M-25E
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
670-P5M-25E
Zoro #
G616185198
UPC #
199453054132
Country of Origin
China
Dimensions
Belt Trade Size
P5M
Top Width
25 mm
Pitch Length
670 mm
Outside Length
26-3/8 in
Details
Item
Timing Belt
Industry Number
670-P5M-25E
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
134
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Precision Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.