Shop NORELEM
See all product information
Create Account
TOOTHED BELT PROFIL T5, BR=10, POLYURETHANE GRAY, L=1500
Mfr # 22054-0510X1500
Zoro # G623765208
product price:Â $36.75
/eaKey Features
Belt Trade Size
T5
Industry Number
22054-0510X1500
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22054-0510X1500
Zoro #
G623765208
UPC #
-
Country of Origin
Italy
Dimensions
Belt Trade Size
T5
Top Width
10 mm
Pitch Length
1500 mm
Details
Item
Timing Belt
Industry Number
22054-0510X1500
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
300
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Maximum Operating Temperature
80 Degrees C
Belt Series
22054
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.