Shop D&D
See all product information
Create Account
Timing Belt, P8ME, 35mm x 1120mm PL, 140T
Mfr # 1120-P8M-35E
Zoro # G816187336
product price:Â $30.15
/eaKey Features
Belt Trade Size
P8M
Industry Number
1120-P8M-35E
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1120-P8M-35E
- Zoro #
- G816187336
- UPC #
- 199453055269
- Country of Origin
- China
Dimensions
- Belt Trade Size
- P8M
- Top Width
- 35 mm
- Pitch Length
- 1120 mm
- Outside Length
- 44 in
Details
- Item
- Timing Belt
- Industry Number
- 1120-P8M-35E
- Tooth Shape
- Modified Curvilinear
- Tooth Location
- One Side
- Pitch
- 8 mm
- Number of Teeth
- 140
- Belt Material
- Chloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dura-Precision Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.