Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UCT308D1
Zoro # G222935354
product price:Â
$
194.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Metric
Bore Diameter
40 mm
Overall Length
162 mm
Internal Clearance
CN
Bearing Insert Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCT308D1
- Zoro #
- G222935354
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 40 mm
- Overall Length
- 162 mm
- Overall Height
- 124 mm
- Overall Width
- 52 mm
- Length
- 162 mm
Details
- System of Measurement
- Metric
- Internal Clearance
- CN
- Bearing Insert Material
- Chrome Steel
- Bearing Insert Type
- Radial Ball
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- Bearing Lubrication
- Relubricateable
- Series
- Take Ups
- Expansion Type
- Fixed
- Housing Material
- Cast Iron
- Closure
- Double Sealed
- Item
- Take-Up Bearing Unit
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Closure Double Sealed, Compatible Frame Not Applicable, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 124 mm, Overall Length 162 mm, Overall Width 52 mm, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.