Shop D&D

Timing Belt, S14M, 450mm x 1400mm PL, 100T

  • Mfr # 4500-S14M-1400-SLV

  • Zoro # G416205331


product price:  $950.99
/ea
Free Shipping & Returns

Key Features

Top Width
450mm
Belt Material
Chloroprene Polymer
Outside Length
55-1/8 in
Belt Series
Dura-Sure Torque
Number of Teeth
100
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4500-S14M-1400-SLV
Zoro #
G416205331
UPC #
190859406327
Country of Origin
China

Dimensions

Top Width
450mm
Outside Length
55-1/8 in
Belt Trade Size
S14M
Pitch Length
1400 mm

Details

Belt Material
Chloroprene Polymer
Belt Series
Dura-Sure Torque
Number of Teeth
100
Pitch
14 mm
Tooth Shape
Curvilinear
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
4500-S14M-1400-SLV

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.