Shop D&D
See all product information
Timing Belt, S14ME, 420mm x 3850mm PL, 275T
Mfr # 4200-S14M-3850E-SLV
Zoro # G816199643
product price:Â $2,237.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Top Width
420mm
Tooth Shape
Curvilinear
Pitch Length
3850 mm
Belt Series
Dura-Sure Torque Elite
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4200-S14M-3850E-SLV
Zoro #
G816199643
UPC #
199453078992
Country of Origin
China
Dimensions
Top Width
420mm
Pitch Length
3850 mm
Belt Trade Size
S14M
Details
Belt Material
Chloroprene Polymer
Tooth Shape
Curvilinear
Belt Series
Dura-Sure Torque Elite
Pitch
14 mm
Number of Teeth
275
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Item
Timing Belt
Industry Number
4200-S14M-3850E-SLV
Belt Coating
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.