Shop D&D

Timing Belt, S2M, 200mm x 172mm PL, 86T

  • Mfr # 2000-S2M-172-SLV

  • Zoro # G316207497


product price:  $44.89
/ea

Key Features

Belt Trade Size
S2M
Industry Number
2000-S2M-172-SLV
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2000-S2M-172-SLV
Zoro #
G316207497
UPC #
190859608936
Country of Origin
China

Dimensions

Belt Trade Size
S2M
Top Width
200 mm
Pitch Length
172 mm
Outside Length
6-7/9 in

Details

Item
Timing Belt
Industry Number
2000-S2M-172-SLV
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
2 mm
Number of Teeth
86
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sure Torque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.