Shop D&D
See all product information
Timing Belt, S2M, 200mm x 190mm PL, 95T
Mfr # 2000-S2M-190-SLV
Zoro # G416207434
product price:Â $42.95
/eaKey Features
Top Width
200mm
Belt Material
Chloroprene Polymer
Outside Length
7-1/2 in
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2000-S2M-190-SLV
Zoro #
G416207434
UPC #
199453052992
Country of Origin
China
Dimensions
Top Width
200mm
Outside Length
7-1/2 in
Belt Trade Size
S2M
Pitch Length
190 mm
Details
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
95
Item
Timing Belt
Pitch
2 mm
Belt Series
Dura-Sure Torque
Industry Number
2000-S2M-190-SLV
Belt Coating
Nylon
Tooth Shape
Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.