Shop D&D

Timing Belt, S2M, 200mm x 286mm PL, 143T

  • Mfr # 2000-S2M-286-SLV

  • Zoro # G816207300


product price:  $64.65
/ea

Key Features

Top Width
200mm
Belt Material
Chloroprene Polymer
Outside Length
11-1/4 in
Number of Teeth
143
Pitch Length
286 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2000-S2M-286-SLV
Zoro #
G816207300
UPC #
190859013044
Country of Origin
China

Dimensions

Top Width
200mm
Outside Length
11-1/4 in
Pitch Length
286 mm
Belt Trade Size
S2M

Details

Belt Material
Chloroprene Polymer
Number of Teeth
143
Belt Coating
Nylon
Belt Series
Dura-Sure Torque
Industry Number
2000-S2M-286-SLV
Item
Timing Belt
Pitch
2 mm
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.