Shop D&D
See all product information
Timing Belt, S3M, 450mm x 741mm PL, 247T
Mfr # 4500-S3M-741-SLV
Zoro # G616206923
product price:Â $326.99
/ea
Free Shipping & Returns
Key Features
Top Width
450mm
Belt Material
Chloroprene Polymer
Outside Length
29-1/6 in
Belt Trade Size
S3M
Belt Series
Dura-Sure Torque
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4500-S3M-741-SLV
Zoro #
G616206923
UPC #
199453053814
Country of Origin
China
Dimensions
Top Width
450mm
Outside Length
29-1/6 in
Belt Trade Size
S3M
Pitch Length
741 mm
Details
Belt Material
Chloroprene Polymer
Belt Series
Dura-Sure Torque
Industry Number
4500-S3M-741-SLV
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Pitch
3 mm
Tooth Location
One Side
Item
Timing Belt
Number of Teeth
247
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.