Shop D&D
See all product information
Timing Belt, S3ME, 15mm x 237mm PL, 79T
Mfr # 150-S3M-237E
Zoro # G416192426
product price:Â $3.19
/ea
Sold in multiples of 3 for $9.57
Key Features
Top Width
15mm
Belt Material
Chloroprene Polymer
Outside Length
9-1/3 in
Tooth Location
One Side
Belt Series
Dura-Sure Torque Elite
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
150-S3M-237E
Zoro #
G416192426
UPC #
199453058017
Country of Origin
China
Dimensions
Top Width
15mm
Outside Length
9-1/3 in
Belt Trade Size
S3M
Pitch Length
237 mm
Details
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Belt Series
Dura-Sure Torque Elite
Number of Teeth
79
Pitch
3 mm
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Item
Timing Belt
Tooth Shape
Curvilinear
Industry Number
150-S3M-237E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.