Shop D&D
See all product information
Timing Belt, S3ME, 15mm x 630mm PL, 210T
Mfr # 150-S3M-630E
Zoro # G416195151
product price:Â $8.49
/eaKey Features
Top Width
15mm
Belt Material
Chloroprene Polymer
Outside Length
24-4/5 in
Number of Teeth
210
Belt Series
Dura-Sure Torque Elite
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
150-S3M-630E
Zoro #
G416195151
UPC #
199453058574
Country of Origin
China
Dimensions
Top Width
15mm
Outside Length
24-4/5 in
Pitch Length
630 mm
Belt Trade Size
S3M
Details
Belt Material
Chloroprene Polymer
Item
Timing Belt
Number of Teeth
210
Belt Series
Dura-Sure Torque Elite
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Industry Number
150-S3M-630E
Pitch
3 mm
Tooth Location
One Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.