Shop D&D
See all product information
Create Account
Timing Belt, S5M, 390mm x 2715mm PL, 543T
Mfr # 3900-S5M-2715
Zoro # G916202977
product price:Â $1,222.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Outside Length
106-8/9 in
Top Width
390mm
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3900-S5M-2715
Zoro #
G916202977
UPC #
-
Country of Origin
China
Dimensions
Outside Length
106-8/9 in
Top Width
390mm
Belt Trade Size
S5M
Pitch Length
2715 mm
Details
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
One Side
Belt Series
Dura-Sure Torque
Tooth Shape
Curvilinear
Number of Teeth
543
Pitch
5 mm
Item
Timing Belt
Industry Number
3900-S5M-2715
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.