Shop D&D
See all product information
Timing Belt, S5M, 450mm x 555mm PL, 111T
Mfr # 4500-S5M-555-SLV
Zoro # G616183842
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Top Width
450mm
Belt Material
Chloroprene Polymer
Outside Length
21-6/7 in
Number of Teeth
111
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4500-S5M-555-SLV
Zoro #
G616183842
UPC #
-
Country of Origin
China
Dimensions
Top Width
450mm
Outside Length
21-6/7 in
Pitch Length
555 mm
Belt Trade Size
S5M
Details
Belt Material
Chloroprene Polymer
Number of Teeth
111
Tooth Location
One Side
Tooth Shape
Curvilinear
Belt Series
Dura-Sure Torque
Pitch
5 mm
Industry Number
4500-S5M-555-SLV
Item
Timing Belt
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.