Shop D&D

Timing Belt, S5ME, 10mm x 1225mm PL, 245T

  • Mfr # 100-S5M-1225E

  • Zoro # G516184116


product price:  $10.39
/ea

Key Features

Belt Trade Size
S5M
Industry Number
100-S5M-1225E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100-S5M-1225E
Zoro #
G516184116
UPC #
199453072877
Country of Origin
China

Dimensions

Belt Trade Size
S5M
Top Width
10 mm
Pitch Length
1225 mm
Outside Length
48-2/9 in

Details

Item
Timing Belt
Industry Number
100-S5M-1225E
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
245
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sure Torque Elite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.