Shop D&D

Timing Belt, S5ME, 15mm x 2980mm PL, 596T

  • Mfr # 150-S5M-2980E

  • Zoro # G316192076


product price:  $37.89
/ea

Key Features

Belt Trade Size
S5M
Industry Number
150-S5M-2980E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
150-S5M-2980E
Zoro #
G316192076
UPC #
199453073072
Country of Origin
China

Dimensions

Belt Trade Size
S5M
Top Width
15 mm
Pitch Length
2980 mm
Outside Length
117-1/3 in

Details

Item
Timing Belt
Industry Number
150-S5M-2980E
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
596
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sure Torque Elite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.