Shop D&D
See all product information
Create Account
Timing Belt, S5ME, 440mm x 1000mm PL, 200T
Mfr # 4400-S5M-1000E-SLV
Zoro # G916187755
product price:Â $434.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Trade Size
S5M
Number of Teeth
200
Industry Number
4400-S5M-1000E-SLV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4400-S5M-1000E-SLV
Zoro #
G916187755
UPC #
199453073768
Country of Origin
China
Dimensions
Belt Trade Size
S5M
Pitch Length
1000 mm
Top Width
440mm
Details
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Number of Teeth
200
Industry Number
4400-S5M-1000E-SLV
Item
Timing Belt
Pitch
5 mm
Belt Series
Dura-Sure Torque Elite
Belt Coating
Nylon
Tooth Location
One Side
Tooth Shape
Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.