Shop D&D
See all product information
Timing Belt, S5ME, 440mm x 420mm PL, 84T
Mfr # 4400-S5M-420E-SLV
Zoro # G316186563
product price:Â $182.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Tooth Shape
Curvilinear
Tooth Location
One Side
Belt Trade Size
S5M
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4400-S5M-420E-SLV
Zoro #
G316186563
UPC #
199453073287
Country of Origin
China
Dimensions
Belt Trade Size
S5M
Top Width
440mm
Pitch Length
420 mm
Details
Belt Material
Chloroprene Polymer
Tooth Shape
Curvilinear
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sure Torque Elite
Pitch
5 mm
Item
Timing Belt
Industry Number
4400-S5M-420E-SLV
Belt Coating
Nylon
Number of Teeth
84
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.