Shop D&D

Timing Belt, S5ME, 440mm x 490mm PL, 98T

  • Mfr # 4400-S5M-490E-SLV

  • Zoro # G616186294


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Tooth Shape
Curvilinear
Belt Series
Dura-Sure Torque Elite
Pitch
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4400-S5M-490E-SLV
Zoro #
G616186294
UPC #
199453073362
Country of Origin
China

Dimensions

Belt Trade Size
S5M
Top Width
440mm
Pitch Length
490 mm

Details

Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Tooth Shape
Curvilinear
Belt Series
Dura-Sure Torque Elite
Pitch
5 mm
Tooth Location
One Side
Item
Timing Belt
Industry Number
4400-S5M-490E-SLV
Number of Teeth
98
Reinforcing Cord Material
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.