Shop D&D
See all product information
Create Account
Timing Belt, S5ME, 440mm x 890mm PL, 178T
Mfr # 4400-S5M-890E-SLV
Zoro # G816190633
product price:Â $386.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Coating
Nylon
Tooth Shape
Curvilinear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4400-S5M-890E-SLV
Zoro #
G816190633
UPC #
199453073713
Country of Origin
China
Dimensions
Top Width
440mm
Belt Trade Size
S5M
Pitch Length
890 mm
Details
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Coating
Nylon
Tooth Shape
Curvilinear
Industry Number
4400-S5M-890E-SLV
Item
Timing Belt
Number of Teeth
178
Belt Series
Dura-Sure Torque Elite
Pitch
5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.