Shop DODGE INDUSTRIAL

ONE SET OF (3) 5VX850 BELTS

  • Mfr # 22484202

  • Zoro # G423477127


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Industry Number
22484202
Outside Length
85 in
Temp. Range
-40 Degrees to 230 Degrees F
Top Width
5/8 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22484202
Zoro #
G423477127
UPC #
782476271220
Country of Origin
United States

Dimensions

Outside Length
85 in
Top Width
5/8 in
Thickness
17/32 in

Details

Industry Number
22484202
Temp. Range
-40 Degrees to 230 Degrees F
Number of Ribs
1
Belt Series
Wedge Cog
Material
EPDM
V-Belt Section
5VX
Reinforcing Cord Material
Polyester
Standards
ARPM
Item
Narrow Cogged V-Belt

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; ONE SET OF (3) 5VX850 BELTS DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.