Shop D&D
See all product information
Timing Belt, S8M, 17mm x 2392mm PL, 299T
Mfr # 170-S8M-2392
Zoro # G316205929
product price:Â $42.49
/eaKey Features
Top Width
17mm
Belt Material
Chloroprene Polymer
Outside Length
94-1/6 in
Industry Number
170-S8M-2392
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
170-S8M-2392
Zoro #
G316205929
UPC #
-
Country of Origin
China
Dimensions
Top Width
17mm
Outside Length
94-1/6 in
Belt Trade Size
S8M
Pitch Length
2392 mm
Details
Belt Material
Chloroprene Polymer
Industry Number
170-S8M-2392
Tooth Shape
Curvilinear
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
One Side
Belt Series
Dura-Sure Torque
Number of Teeth
299
Item
Timing Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.