Shop D&D
See all product information
Create Account
Timing Belt, S8M, 55mm x 2496mm PL, 312T
Mfr # 550-S8M-2496
Zoro # G716203457
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Top Width
55mm
Belt Material
Chloroprene Polymer
Outside Length
98-1/4 in
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
550-S8M-2496
Zoro #
G716203457
UPC #
190859997429
Country of Origin
China
Dimensions
Top Width
55mm
Outside Length
98-1/4 in
Pitch Length
2496 mm
Belt Trade Size
S8M
Details
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
312
Pitch
8 mm
Industry Number
550-S8M-2496
Item
Timing Belt
Tooth Shape
Curvilinear
Belt Series
Dura-Sure Torque
Belt Coating
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.