Shop D&D

Timing Belt, S8ME, 15mm x 560mm PL, 70T

  • Mfr # 150-S8M-560E

  • Zoro # G616197634


product price:  $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Top Width
15mm
Belt Material
Chloroprene Polymer
Outside Length
22 in
Reinforcing Cord Material
Fiberglass
Belt Trade Size
S8M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
150-S8M-560E
Zoro #
G616197634
UPC #
199453074161
Country of Origin
China

Dimensions

Top Width
15mm
Outside Length
22 in
Belt Trade Size
S8M
Pitch Length
560 mm

Details

Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Number of Teeth
70
Tooth Location
One Side
Belt Coating
Nylon
Belt Series
Dura-Sure Torque Elite
Item
Timing Belt
Tooth Shape
Curvilinear
Industry Number
150-S8M-560E

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.