Shop D&D

Timing Belt, S8ME, 20mm x 4000mm PL, 500T

  • Mfr # 200-S8M-4000E

  • Zoro # G516185922


product price:  $72.19
/ea

Key Features

Top Width
20mm
Belt Material
Chloroprene Polymer
Outside Length
157-1/2 in
Tooth Shape
Curvilinear
Belt Trade Size
S8M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
200-S8M-4000E
Zoro #
G516185922
UPC #
199453076882
Country of Origin
China

Dimensions

Top Width
20mm
Outside Length
157-1/2 in
Belt Trade Size
S8M
Pitch Length
4000 mm

Details

Belt Material
Chloroprene Polymer
Tooth Shape
Curvilinear
Pitch
8 mm
Belt Coating
Nylon
Industry Number
200-S8M-4000E
Tooth Location
One Side
Item
Timing Belt
Belt Series
Dura-Sure Torque Elite
Number of Teeth
500
Reinforcing Cord Material
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.