Shop D&D
See all product information
Timing Belt, S8ME, 240mm x 680mm PL, 85T
Mfr # 2400-S8M-680E
Zoro # G316196555
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Top Width
240mm
Belt Material
Chloroprene Polymer
Outside Length
26-7/9 in
Belt Trade Size
S8M
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2400-S8M-680E
Zoro #
G316196555
UPC #
-
Country of Origin
China
Dimensions
Top Width
240mm
Outside Length
26-7/9 in
Belt Trade Size
S8M
Pitch Length
680 mm
Details
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Industry Number
2400-S8M-680E
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Curvilinear
Pitch
8 mm
Item
Timing Belt
Belt Series
Dura-Sure Torque Elite
Number of Teeth
85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.