Shop D&D
See all product information
Timing Belt, S8ME, 25mm x 1304mm PL, 163T
Mfr # 250-S8M-1304E
Zoro # G316187041
product price:Â $24.99
/eaKey Features
Top Width
25mm
Belt Material
Chloroprene Polymer
Outside Length
51-1/3 in
Industry Number
250-S8M-1304E
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
250-S8M-1304E
Zoro #
G316187041
UPC #
199453075861
Country of Origin
China
Dimensions
Top Width
25mm
Outside Length
51-1/3 in
Belt Trade Size
S8M
Pitch Length
1304 mm
Details
Belt Material
Chloroprene Polymer
Industry Number
250-S8M-1304E
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
163
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Item
Timing Belt
Belt Series
Dura-Sure Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.