Shop D&D

Timing Belt, S8ME, 30mm x 1776mm PL, 222T

  • Mfr # 300-S8M-1776E

  • Zoro # G416200497


product price:  $51.15
/ea

Key Features

Top Width
30mm
Belt Material
Chloroprene Polymer
Outside Length
70 in
Belt Coating
Nylon
Belt Trade Size
S8M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
300-S8M-1776E
Zoro #
G416200497
UPC #
199453076493
Country of Origin
China

Dimensions

Top Width
30mm
Outside Length
70 in
Belt Trade Size
S8M
Pitch Length
1776 mm

Details

Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Number of Teeth
222
Tooth Shape
Curvilinear
Industry Number
300-S8M-1776E
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
Dura-Sure Torque Elite
Pitch
8 mm
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.