Shop D&D

Timing Belt, S8ME, 40mm x 720mm PL, 90T

  • Mfr # 400-S8M-720E

  • Zoro # G716187054


product price:  $22.15
/ea

Key Features

Belt Trade Size
S8M
Industry Number
400-S8M-720E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400-S8M-720E
Zoro #
G716187054
UPC #
199453074413
Country of Origin
China

Dimensions

Belt Trade Size
S8M
Top Width
40 mm
Pitch Length
720 mm
Outside Length
28-1/3 in

Details

Item
Timing Belt
Industry Number
400-S8M-720E
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
90
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sure Torque Elite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.