Shop D&D

Timing Belt, S8ME, 440mm x 1080mm PL, 135T

  • Mfr # 4400-S8M-1080E-SLV

  • Zoro # G216190264


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Industry Number
4400-S8M-1080E-SLV
Belt Trade Size
S8M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4400-S8M-1080E-SLV
Zoro #
G216190264
UPC #
199453077636
Country of Origin
China

Dimensions

Belt Trade Size
S8M
Pitch Length
1080 mm
Top Width
440mm

Details

Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Industry Number
4400-S8M-1080E-SLV
Number of Teeth
135
Belt Series
Dura-Sure Torque Elite
Item
Timing Belt
Pitch
8 mm
Tooth Shape
Curvilinear
Tooth Location
One Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.