Shop D&D
See all product information
Create Account
Timing Belt, S8ME, 440mm x 1480mm PL, 185T
Mfr # 4400-S8M-1480E-SLV
Zoro # G716195011
product price:Â $499.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
S8M
Industry Number
4400-S8M-1480E-SLV
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
440 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4400-S8M-1480E-SLV
- Zoro #
- G716195011
- UPC #
- 199453078152
- Country of Origin
- China
Dimensions
- Belt Trade Size
- S8M
- Top Width
- 440 mm
- Pitch Length
- 1480 mm
Details
- Item
- Timing Belt
- Industry Number
- 4400-S8M-1480E-SLV
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 8 mm
- Number of Teeth
- 185
- Belt Material
- Chloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dura-Sure Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.