Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL T10, BR=25, N=89, POLYURETHANE, L1=890
Mfr # 22052-1025X0890
Zoro # G323777235
product price:Â $53.35
/eaKey Features
Tooth Location
One Side
Number of Teeth
89
Pitch Length
890 mm
Belt Trade Size
T10
Belt Series
22052
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22052-1025X0890
Zoro #
G323777235
UPC #
-
Country of Origin
Unknown
Dimensions
Pitch Length
890 mm
Belt Trade Size
T10
Top Width
25 mm
Details
Tooth Location
One Side
Number of Teeth
89
Item
Timing Belt
Belt Series
22052
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Tooth Shape
Trapezoidal
Pitch
10 mm
Industry Number
22052-1025X0890
Maximum Operating Temperature
80 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.