Shop D&D
See all product information
Timing Belt, S8ME, 440mm x 1904mm PL, 238T
Mfr # 4400-S8M-1904E-SLV
Zoro # G016191997
product price:Â $642.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Tooth Shape
Curvilinear
Industry Number
4400-S8M-1904E-SLV
Number of Teeth
238
Belt Series
Dura-Sure Torque Elite
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4400-S8M-1904E-SLV
Zoro #
G016191997
UPC #
199453078336
Country of Origin
China
Dimensions
Belt Trade Size
S8M
Top Width
440mm
Pitch Length
1904 mm
Details
Belt Material
Chloroprene Polymer
Tooth Shape
Curvilinear
Industry Number
4400-S8M-1904E-SLV
Number of Teeth
238
Belt Series
Dura-Sure Torque Elite
Item
Timing Belt
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Tooth Location
One Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.