Shop D&D
See all product information
Timing Belt, T10R, 280mm x 980mm PL, 98T
Mfr # 280T10/980R
Zoro # G316195961
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Top Width
280 mm
Belt Material
Choloroprene Polymer
Outside Length
38-3/5 in
Industry Number
280T10/980R
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280T10/980R
Zoro #
G316195961
UPC #
-
Country of Origin
China
Dimensions
Top Width
280 mm
Outside Length
38-3/5 in
Pitch Length
980 mm
Belt Trade Size
T10
Details
Belt Material
Choloroprene Polymer
Industry Number
280T10/980R
Tooth Shape
Trapezoidal
Belt Series
Dura-True Torque
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
98
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Pitch
10 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.