Shop D&D
See all product information
Create Account
Timing Belt, T5RE, 25mm x 500mm PL, 100T
Mfr # 25T5/500RE
Zoro # G716188426
product price:Â $8.45
/eaKey Features
Belt Trade Size
T5
Industry Number
25T5/500RE
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
25T5/500RE
Zoro #
G716188426
UPC #
199453108682
Country of Origin
China
Dimensions
Belt Trade Size
T5
Top Width
25 mm
Pitch Length
500 mm
Outside Length
19-2/3 in
Details
Item
Timing Belt
Industry Number
25T5/500RE
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
100
Belt Material
Choloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-True Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.