Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, T5US, 400mm x 1100mm PL, 220T

  • Mfr # 400T5/1100US-SLV

  • Zoro # G216186694


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
15-3/4 in
Material
Steel
Outside Length
43-2/7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400T5/1100US-SLV
Zoro #
G216186694
UPC #
199453111323
Country of Origin
China

Dimensions

Width - Timing Belts
15-3/4 in
Outside Length
43-2/7 in

Details

Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.