Shop D&D
See all product information
Timing Belt, T5US, 400mm x 500mm PL, 100T
Mfr # 400T5/500US-SLV
Zoro # G316188666
product price:Â $262.99
/ea
Free Shipping & Returns
Key Features
Top Width
400 mm
Belt Material
Urethane
Outside Length
19-2/3 in
Industry Number
400T5/500US-SLV
Reinforcing Cord Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
400T5/500US-SLV
Zoro #
G316188666
UPC #
199453110760
Country of Origin
China
Dimensions
Top Width
400 mm
Outside Length
19-2/3 in
Belt Trade Size
T5US
Pitch Length
500 mm
Details
Belt Material
Urethane
Industry Number
400T5/500US-SLV
Reinforcing Cord Material
Steel
Item
Timing Belt
Belt Series
Dura-True Torque US
Tooth Location
One Side
Pitch
5 mm
Tooth Shape
Trapezoidal
Number of Teeth
100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.