Shop D&D
See all product information
Timing Belt, T5US, 60mm x 210mm PL, 42T
Mfr # 60T5/210US
Zoro # G716187153
product price:Â $16.55
/eaKey Features
Top Width
60 mm
Belt Material
Urethane
Outside Length
8-1/3 in
Industry Number
60T5/210US
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60T5/210US
Zoro #
G716187153
UPC #
-
Country of Origin
China
Dimensions
Top Width
60 mm
Outside Length
8-1/3 in
Belt Trade Size
T5US
Pitch Length
210 mm
Details
Belt Material
Urethane
Item
Timing Belt
Industry Number
60T5/210US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Series
Dura-True Torque US
Number of Teeth
42
Reinforcing Cord Material
Steel
Pitch
5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.