Shop D&D

Timing Belt, XHE, 16.93in x 70in PL, 80T

  • Mfr # 700XH1693E-SLV

  • Zoro # G716190696


product price:  $843.99
/ea
Free Shipping & Returns

Key Features

Top Width
16.93 in
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Number of Teeth
80
Industry Number
700XH1693E-SLV
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
700XH1693E-SLV
Zoro #
G716190696
UPC #
199453102246
Country of Origin
China

Dimensions

Top Width
16.93 in
Belt Trade Size
XH
Pitch Length
70 in

Details

Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Number of Teeth
80
Item
Timing Belt
Industry Number
700XH1693E-SLV
Tooth Shape
Trapezoidal
Pitch
7/8 in
Belt Series
Dura-Premium Torque Elite
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.