Shop All Timing Belts
D&D
Timing Belt, XL, 0.37 x 21in PL, T105
Mfr # 210XL037
Zoro # G901888155
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 105
- Pitch 0.2
- Material FIBERGLASS
- Number of Ribs 37
- Resists Oil, Heat
Product Information
- Brand D&D
- MFR # 210XL037
- Zoro # G901888155
- UPC # 190859800538
- Country of Origin China
- Category Timing Belts
Dimensions
Outside Length | 21" |
Top Width | 3/8" |
Details
Description
Timing Belt, XL, 0.37 x 21in PL, T105 D&D DURA-PREMIUM TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-PREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile. The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E35MWNS, 40:1, 56C/140TC)
- BRENNAN INDUSTRIES 08MP-08MPS 90 Deg Elbow Forged (5700-08-08-FG)
- HERITAGE Breather Fitting 1/8"-27PTF CSZ (H301370Z3)
- D&D 850mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ850)
- D&D Timing Belt, 8M, 20 x 1440mm PL, T180 (1440-8M-20)
- D&D Timing Belt, 8M, 30 x 880mm PL, T110 (880-8M-30)
- D&D Timing Belt, H, 1 x 66in PL, T132 (660H100)
- D&D Timing Belt, L, 0.75 x 39in PL, T104 (390L075)
- D&D Belt, VS, 0.875 x 40.5in OC (1422V400)
- D&D Timing Belt, L, 0.75 x 18.7in PL, T50 (187L075)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 4000mm L - 8MGT-4000-12 (120G8M4000)
- D&D Power Transmission Belts