
Timing Belt, XL, 0.50in x 39.6in PL, 198T
Mfr # 396XL050
Zoro # G516204104
product price: $11.99
/eaKey Features
Width - Timing Belts
1/2 in
Outside Length
39-3/5 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
396XL050
Zoro #
G516204104
UPC #
190859753971
Country of Origin
China
Dimensions
Width - Timing Belts
1/2 in
Outside Length
39-3/5 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.