
Timing Belt, XL, 11.8in x 130in PL, 650T
Mfr # 1300XL1180
Zoro # G616203908
product price: $764.99
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
11-4/5 in
Outside Length
130 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300XL1180
Zoro #
G616203908
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
11-4/5 in
Outside Length
130 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.