
Timing Belt, XL, 12in x 28.2in PL, 141T
Mfr # 282XL1200
Zoro # G516197208
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Width - Timing Belts
12 in
Outside Length
28-1/5 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
282XL1200
Zoro #
G516197208
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
12 in
Outside Length
28-1/5 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.