Shop D&D

Timing Belt, XL, 3.7in x 49.2in PL, 246T

  • Mfr # 492XL370

  • Zoro # G816207898


product price:  $98.95
/ea

Key Features

Top Width
3.7 in
Belt Material
Chloroprene Polymer
Outside Length
49-1/5 in
Pitch Length
49.2 in
Number of Teeth
246
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
492XL370
Zoro #
G816207898
UPC #
-
Country of Origin
China

Dimensions

Top Width
3.7 in
Outside Length
49-1/5 in
Pitch Length
49.2 in
Belt Trade Size
XL

Details

Belt Material
Chloroprene Polymer
Number of Teeth
246
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Series
Dura-Premium Torque
Belt Coating
Nylon
Item
Timing Belt
Pitch
0.2 in
Industry Number
492XL370

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.