
Timing Belt, XL, 7.5in x 23.4in PL, 117T
Mfr # 234XL750
Zoro # G816187350
product price:Â $69.95
/eaKey Features
Width - Timing Belts
7-1/2 in
Outside Length
23-2/5 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
234XL750
Zoro #
G816187350
UPC #
-
Country of Origin
China
Dimensions
Width - Timing Belts
7-1/2 in
Outside Length
23-2/5 in
Details
Material
Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.