Shop D&D

Timing Belt, XLE, 0.25in x 11.4in PL, 57T

  • Mfr # 114XL025E

  • Zoro # G316197194


product price:  $1.15
/ea
Sold in multiples of 8 for $9.20

Key Features

Top Width
1/4 in
Belt Material
Chloroprene Polymer
Outside Length
11-2/5 in
Number of Teeth
57
Pitch
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
114XL025E
Zoro #
G316197194
UPC #
199453086195
Country of Origin
China

Dimensions

Top Width
1/4 in
Outside Length
11-2/5 in
Belt Trade Size
XL
Pitch Length
11.4 in

Details

Belt Material
Chloroprene Polymer
Number of Teeth
57
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Coating
Nylon
Industry Number
114XL025E
Belt Series
Dura-Premium Torque Elite
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.