Shop D&D

Timing Belt, XLE, 0.25in x 16in PL, 80T

  • Mfr # 160XL025E

  • Zoro # G716186293


product price:  $1.39
/ea
Sold in multiples of 6 for $8.34

Key Features

Belt Trade Size
XL
Industry Number
160XL025E
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
160XL025E
Zoro #
G716186293
UPC #
199453088991
Country of Origin
China

Dimensions

Belt Trade Size
XL
Top Width
0.25 in
Pitch Length
16 in

Details

Item
Timing Belt
Industry Number
160XL025E
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.20 in
Number of Teeth
80
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.